Shop Alternate Products
This Product is Discontinued
K-Flex Usa
3/4" x 3 ft. Pipe Insulation, 1/2" Wall (Discontinued)
Mfr # 6RYL048118AL
Zoro # G1745861
This Product is Discontinued
Key Features
- Wall Thickness 1/2"
- Length 3 ft.
- For Iron Pipe Size 3/4"
- Material NBR/PVC Based Elastomeric, Aluminum/Mylar Jacketing
- Insulation Type Pre-Slit, Pre Glued with Aluminum Clad