1-1/8" x 6 ft. Elastomeric Pipe Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G1523033| Mfr #: 6RXL068118

$12.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1523033 Mfr #: 6RXL068118
Includes: Pressure Sensitive Adhesive SystemInsulation Type: Pre-Slit, Pre Glued
Item: Pipe InsulationLength: 6 ft.
Material: NBR/PVC Based ElastomericColor: Black
Standards: ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2" 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing)Temp. Range: -40 Degrees to 220 Degrees F
For Iron Pipe Size: 3/4"Wall Thickness: 3/4"
Approx. R Value: 5.1Country of Origin (subject to change): United States

Product Description

Pipe Insulation, Material NBR/PVC Based Elastomeric, Pre-Slit, Pre Glued, Wall Thickness 3/4 In., Length 6 ft., For Iron Pipe Size 3/4 In., For Tube O.D. 1-1/8 In., Insulation Nominal I.D. 1-1/8 In., Temp. Range -40 Degrees to 220 Degrees F, Approx. R Value 5.1, Color Black, Includes Pressure Sensitive Adhesive System

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.