1-3/8" x 3 ft. Elastomeric Pipe Insulation, 1/2" Wall

K-FLEX USA |Zoro #: G0440072|Mfr #: 6RXL048138-3

$5.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0440072 Mfr #: 6RXL048138-3
Includes: Pressure Sensitive Adhesive SystemItem: Pipe Insulation
Length: 3 ft.Temp. Range: -40 Degrees to 220 Degrees F
Material: ElastomericStandards: ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2" 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing)
Wall Thickness: 1/2"Temp. Range: -40 Degrees to 220 Degrees F
Color: BlackApprox. R Value: 2.9
For Iron Pipe Size: 1"Insulation Type: Pre-Slit, Pre Glued
Country of Origin (subject to change): United States

Product Description

Pipe Insulation, Material Elastomeric, Pre-Slit, Pre Glued, Wall Thickness 1/2 In., Length 3 ft., For Iron Pipe Size 1 In., For Tube O.D. 1-3/8 In., Insulation Nominal I.D. 1-3/8 In., Temp. Range -40 Degrees to 220 Degrees F, Approx. R Value 2.9, Color Black, Includes Pressure Sensitive Adhesive System

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15% when you sign up for Z-mail.