PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1-5/8" x 3 ft. Elastomeric Pipe Insulation 1" Wall

K-FLEX USA| Zoro #: G1847946| Mfr #: 6RYL100158AL

$22.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverGreen Certification or Other Recognition: GREENGUARD CertifiedFor Iron Pipe Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1847946 Mfr #: 6RYL100158AL
Color: SilverGreen Certification or Other Recognition: GREENGUARD Certified
For Iron Pipe Size: 1-1/4"Insulation Type: Pre-Slit, Pre Glued with Aluminum Clad
Material: NBR/PVC Based Elastomeric, Aluminum/Mylar JacketingIncludes: Pressure Sensitive Adhesive System
Item: Pipe InsulationGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Length: 3 ft.For Tube O.D.: 1-5/8"
Temp. Range: -40 Degrees to 220 Degrees FApprox. R Value: 6.6
Wall Thickness: 1"Standards: Elastomeric insulation: ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2" 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing) Aluminum Jacketing: ASTM E 84 25/450; ASTM G 53 Excellent; BS 903 F12 Excellent; BS 903 A2 Excellent; BX 903 A43 Excellent
Insulation Nominal I.D.: 1-5/8"Country of Origin (subject to change): United States

Description

Pipe Insulation, Insulation Body Material NBR/PVC, Type - Pipe Insulation Pre-Slit/Pre Glued, Wall Thickness - Insulation 1 In., Insulation Length 3 ft., Fits Pipe Size - Pipe Insulation 1-1/4 In., Fits Tube Size 1-5/8 In., Insulation Nominal I.D. 1-5/8 In., Insulation Temp. Range -40 Degrees to 220 Degrees F, Insulation Approx. R Value 6.60, Color Silver, Includes Pressure Sensitive Adhesive System

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews