1-5/8" x 6 ft. Elastomeric Pipe Insulation 3/8" Wall

K-FLEX USA| Zoro #: G2245257| Mfr #: 6RX038158

$5.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Black
Item: Pipe Insulation
Length: 6 ft.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2245257 Mfr #: 6RX038158
Insulation Type: UnslitGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Temp. Range: -297 Degrees to 220 Degrees FMaterial: NBR/PVC Based Elastomeric
Green Certification or Other Recognition: GREENGUARD CertifiedLength: 6 ft.
Item: Pipe InsulationColor: Black
Standards: ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2" 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing)For Iron Pipe Size: 1-1/4"
Wall Thickness: 3/8"Approx. R Value: 2.2
Country of Origin (subject to change): United States

Product Description

When you take advantage of pipe insulation from K-Flex USA, you'll be on your way to making sure you have energy efficient insulation for your pipe system. Made for 1-1/4" iron pipes, this 6 ft. nbr/pvc based elastomeric pipe insulation provides 3/8" of insulation. Unslit insulation is perfect for easy installation. An approximate R-value of 2.2 leads to prime insulating power and better performance. This pipe insulation is GREENGUARD Certified. It comes in black.

Product Reviews