BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2-5/8" x 6 ft. Elastomeric Pipe Insulation 1" Wall

K-FLEX USA| Zoro #: G1802351| Mfr #: 6RX100258

$27.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness: 1"Insulation Nominal I.D.: 2-5/8"Item: Pipe Insulation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1802351 Mfr #: 6RX100258
Wall Thickness: 1"Insulation Nominal I.D.: 2-5/8"
Item: Pipe InsulationGreen Certification or Other Recognition: GREENGUARD Certified
Standards: ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2" 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing)Insulation Type: Unslit
Length: 6 ft.Color: Black
Temp. Range: -297 Degrees to 220 Degrees FFor Tube O.D.: 2-5/8"
Approx. R Value: 5.8Material: NBR/PVC Based Elastomeric
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionCountry of Origin (subject to change): United States

Description

Pipe Insulation, Insulation Body Material NBR/PVC, Type - Pipe Insulation Unslit, Wall Thickness - Insulation 1 In., Insulation Length 6 ft., Fits Tube Size 2-5/8 In., Insulation Nominal I.D. 2-5/8 In., Insulation Temp. Range -297 Degrees to 220 Degrees F, Insulation Approx. R Value 5.80, Color Black

Reviews