2-5/8" x 6 ft. Elastomeric Pipe Insulation 3/4" Wall

K-FLEX USA| Zoro #: G0608255| Mfr #: 6RXL068258

$22.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0608255 Mfr #: 6RXL068258
Length: 6 ft.Color: Black
Material: NBR/PVC Based ElastomericItem: Pipe Insulation
Standards: ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2" 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing)Includes: Pressure Sensitive Adhesive System
Temp. Range: -40 Degrees to 220 Degrees FInsulation Type: Pre-Slit, Pre Glued
Wall Thickness: 3/4"Approx. R Value: 4.3
Country of Origin (subject to change): United States

Product Description

This pipe insulation from K-Flex USA is one great way to boost energy efficiency. This 6 ft. pipe insulation is crafted with sturdy nbr/pvc based elastomeric, providing 3/4" of insulation. Pre-slit, pre glued insulation makes it easy to install. It comes in black. An approximate R-value of 4.3 leads to prime insulating power and better performance.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews

Save 15%. Sign up for Z-mail.