KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3-1/8" x 6 ft. Elastomeric Pipe Insulation 1" Wall

K-FLEX USA| Zoro #: G0801552| Mfr #: 6RXL100318

$52.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Pressure Sensitive Adhesive System
Approx. R Value: 5.6
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0801552 Mfr #: 6RXL100318
Includes: Pressure Sensitive Adhesive SystemApprox. R Value: 5.6
Color: BlackLength: 6 ft.
Insulation Nominal I.D.: 3-1/8"Temp. Range: -40 Degrees to 220 Degrees F
For Tube O.D.: 3-1/8"Item: Pipe Insulation
Wall Thickness: 1"Insulation Type: Pre-Slit, Pre Glued
Material: NBR/PVC Based ElastomericStandards: ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2" 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing)
Country of Origin (subject to change): United States

Description

Pipe Insulation, Material NBR/PVC Based Elastomeric, Pre-Slit, Pre Glued, Wall Thickness 1 In., Length 6 ft., For Tube O.D. 3-1/8 In., Insulation Nominal I.D. 3-1/8 In., Temp. Range -40 Degrees to 220 Degrees F, Approx. R Value 5.6, Color Black, Includes Pressure Sensitive Adhesive System

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews