KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" x 3 ft. Elastomeric Pipe Insulation 1/2" Wall

K-FLEX USA| Zoro #: G0455533| Mfr #: 6RYL048068AL

$16.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Silver
Length: 3 ft.
Green Certification or Other Recognition: GREENGUARD Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0455533 Mfr #: 6RYL048068AL
Color: SilverLength: 3 ft.
Green Certification or Other Recognition: GREENGUARD CertifiedInsulation Nominal I.D.: 3/4"
Approx. R Value: 3Insulation Type: Pre-Slit, Pre Glued with Aluminum Clad
Wall Thickness: 1/2"Material: NBR/PVC Based Elastomeric, Aluminum/Mylar Jacketing
For Tube O.D.: 3/4"Item: Pipe Insulation
Temp. Range: -40 Degrees to 220 Degrees FFor Iron Pipe Size: 1/2"
Includes: Pressure Sensitive Adhesive SystemStandards: Elastomeric insulation: ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2" 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing) Aluminum Jacketing: ASTM E 84 25/450; ASTM G 53 Excellent; BS 903 F12 Excellent; BS 903 A2 Excellent; BX 903 A43 Excellent
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionCountry of Origin (subject to change): United States

Description

Pipe Insulation, Material NBR/PVC Based Elastomeric, Aluminum/Mylar Jacketing, Pre-Slit, Pre Glued with Aluminum Clad, Wall Thickness 1/2 In., Length 3 ft., For Iron Pipe Size 1/2 In., For Tube O.D. 3/4 In., Insulation Nominal I.D. 3/4 In., Temp. Range -40 Degrees to 220 Degrees F, Approx. R Value 3, Color Silver, Includes Pressure Sensitive Adhesive System

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews