5/8" x 6 ft. Elastomeric Pipe Insulation 1" Wall

K-FLEX USA| Zoro #: G2014555| Mfr #: 6RX100058

$11.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Approx. R Value: 7.2
Color: Black
Length: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2014555 Mfr #: 6RX100058
Approx. R Value: 7.2Color: Black
Length: 6 ft.For Iron Pipe Size: 3/8"
Insulation Nominal I.D.: 5/8"Wall Thickness: 1"
Temp. Range: -297 Degrees to 220 Degrees FFor Tube O.D.: 5/8"
Item: Pipe InsulationGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition: GREENGUARD CertifiedInsulation Type: Unslit
Material: NBR/PVC Based ElastomericStandards: ASTM C 534 Type 1 Tubing; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2" 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; FMRC 2006 Approval Guide Chapter 14 Pipe Insulation; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For T (Tubing)
Country of Origin (subject to change): United States

Description

Pipe Insulation, Material NBR/PVC Based Elastomeric, Unslit, Wall Thickness 1 In., Length 6 ft., For Iron Pipe Size 3/8 In., For Tube O.D. 5/8 In., Insulation Nominal I.D. 5/8 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 7.2, Color Black

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews