BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-3/8" x 6 ft. Elastomeric Pipe Insulation 3/4" Wall

K-FLEX USA| Zoro #: G0364883| Mfr #: 6RHFN068138

$18.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulation Nominal I.D.: 1-3/8"Color: GreenMaterial: Halogen-Free Elastomeric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0364883 Mfr #: 6RHFN068138
Insulation Nominal I.D.: 1-3/8"Color: Green
Material: Halogen-Free ElastomericFor Iron Pipe Size: 1"
Wall Thickness: 3/4"For Tube O.D.: 1-3/8"
Insulation Type: UnslitLength: 6 ft.
Item: Pipe InsulationStandards: IMO And Solas
Temp. Range: -297 Degrees to 250 Degrees FApprox. R Value: 5.2
Country of Origin (subject to change): United States

Description

Pipe Insulation, Material Halogen-Free Elastomeric, Unslit, Wall Thickness 3/4 In., Length 6 ft., For Iron Pipe Size 1 In., For Tube O.D. 1-3/8 In., Insulation Nominal I.D. 1-3/8 In., Temp. Range -297 Degrees to 250 Degrees F, Approx. R Value 5.2, Color Green, Standards IMO And Solas

Reviews