3-1/2" x 6 ft. Elastomeric Pipe Insulation 3/4" Wall

K-FLEX USA| Zoro #: G1198671| Mfr #: 6RHFN068348

$51.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Approx. R Value: 4.7
Color: Green
Length: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1198671 Mfr #: 6RHFN068348
Approx. R Value: 4.7Color: Green
Length: 6 ft.For Iron Pipe Size: 3"
Insulation Nominal I.D.: 3-1/2"Wall Thickness: 3/4"
Temp. Range: -297 Degrees to 250 Degrees FItem: Pipe Insulation
Insulation Type: UnslitMaterial: Halogen-Free Elastomeric
Standards: IMO And SolasCountry of Origin (subject to change): United States

Description

Pipe Insulation, Insulation Body Material Halogen-Free NBR/PVC, Type - Pipe Insulation Unslit, Wall Thickness - Insulation 3/4 In., Insulation Length 6 ft., Fits Pipe Size - Pipe Insulation 3 In., Insulation Nominal I.D. 3-1/2 In., Insulation Temp. Range -297 Degrees to 250 Degrees F, Insulation Approx. R Value 4.70, Color Green, Standards IMO And Solas

Reviews