Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3/4" x 6 ft. Elastomeric Pipe Insulation 1/2" Wall

  • Zoro #: G1808451
  • Mfr #: 6RXLO048068

$5.93

  • For Iron Pipe Size: 1"
  • Fits Pipe Size - Pipe Insulation: 1"
  • Insulation Nominal I.D.: 3/4"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

K-Flex Usa #6RXLO048068 Specifications

  • Zoro #: G1808451
  • Mfr #: 6RXLO048068
For Iron Pipe Size: 1" Fits Pipe Size - Pipe Insulation: 1"
Insulation Nominal I.D.: 3/4" Wall Thickness: 1/2"
Insulation Body Material: NBR/PVC Insulation Approx. R Value: 3.10
Length: 6 ft. Fits Tube Size: 3/4"
Insulation Type: Elastomeric Approx. K Value: 0.23
Material: NBR/PVC Based Elastomeric Item: Pipe Insulation
Color: Black Pipe Insulation Item: Pipe Insulation
Temp. Range: -70 Degrees to 220 Degrees F Insulation Length: 6 ft.
Insulation Approx. K Value: 0.23 Insulation Temp. Range: -70 Degrees to 220 Degrees F
For Tube O.D.: 3/4" Wall Thickness - Insulation: 1/2"
Approx. R Value: 3.1 Country of Origin (subject to change): United States

Description

You can choose pipe insulation for a variety of pipes and applications: iron pipes, PVC, or CPVC and outdoor, indoor, and underground. Here are some important details for K-Flex Usa Pipe Insulation. Length: 6 ft., Material: NBR/PVC Based Elastomeric, Color: Black.

Reviews of K-Flex Usa #6RXLO048068