KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" x 65 ft. Aluminum Pipe Insulation Tape

K-FLEX USA| Zoro #: G0763621| Mfr #: 800-TAPE-AL-2

$53.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Temp. Range: -40 Degrees to 220 Degrees F
Item: Pipe Insulation Tape
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0763621 Mfr #: 800-TAPE-AL-2
Width: 2"Temp. Range: -40 Degrees to 220 Degrees F
Item: Pipe Insulation TapeIncludes: Pressure Sensitive Adhesive System
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionColor: Silver
Length: 65 ft.For Use On: Aluminum Clad Pipe Insulation
Material: AluminumStandards: ASTM E 84 25/450; ASTM G 53 Excellent; BS 903 F12 Excellent; BS 903 A2 Excellent; BX 903 A43 Excellent
Country of Origin (subject to change): United States

Description

Pipe Insulation Tape, Length 65 ft., Width 2 In., Color Silver, Material Aluminum, Temp. Range -40 Degrees to 220 Degrees F, For Use On Aluminum Clad Pipe Insulation, Includes Pressure Sensitive Adhesive System, Standards ASTM E 84 25/450; ASTM G 53 Excellent; BS 903 F12 Excellent; BS 903 A2 Excellent; BX 903 A43 Excellent, Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews