SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Support, 1 In Thickness, ID 1 3/8 In

K-FLEX USA| Zoro #: G1191671| Mfr #: 800-PH-100138

$10.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): ID 1-3/8Item: Insulated Pipe SupportMetal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191671 Mfr #: 800-PH-100138
Pipe Size (In.): ID 1-3/8Item: Insulated Pipe Support
Metal Detectable: NoMaterial: Polyurethane Core, Elastomeric Insulation Collar, with PVC Jacket
Max. Load (Lb.): 72Type: 1" Wall Thickness
Country of Origin (subject to change): United States

Description

Insulated Pipe Support, 1 In Wall Thickness, Pipe Size ID 1 3/8 In, Max Load 72 Lb, Material of Construction Polyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket

Reviews