KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Support, 1 In Thickness, ID 1 5/8 In

K-FLEX USA| Zoro #: G0874203| Mfr #: 800-PH-100158

$8.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): ID 1-5/8
Type: 1" Wall Thickness
Item: Insulated Pipe Support
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0874203 Mfr #: 800-PH-100158
Pipe Size (In.): ID 1-5/8Type: 1" Wall Thickness
Item: Insulated Pipe SupportMetal Detectable: No
Material: Polyurethane Core, Elastomeric Insulation Collar, with PVC JacketMax. Load (Lb.): 72
Country of Origin (subject to change): United States

Description

Insulated Pipe Support, 1 In Wall Thickness, Pipe Size ID 1 5/8 In, Max Load 72 Lb, Material of Construction Polyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket

Reviews