HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pipe Support, 1 In Thickness, ID 7/8 In

K-FLEX USA| Zoro #: G1441885| Mfr #: 800-PH-100078

$6.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): ID 7/8
Type: 1" Wall Thickness
Item: Insulated Pipe Support
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1441885 Mfr #: 800-PH-100078
Pipe Size (In.): ID 7/8Type: 1" Wall Thickness
Item: Insulated Pipe SupportMetal Detectable: No
Material: Polyurethane Core, Elastomeric Insulation Collar, with PVC JacketMax. Load (Lb.): 72
Country of Origin (subject to change): United States

Description

Insulated Pipe Support, 1 In Wall Thickness, Pipe Size ID 7/8 In, Max Load 72 Lb, Material of Construction Polyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket

Reviews