Pipe Support, 1/2 In Thick, ID 2 1/8 In

K-FLEX USA| Zoro #: G1495015| Mfr #: 800-PH-048218

$4.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): ID 2-1/8
Type: 1/2" Wall Thickness
Item: Insulated Pipe Support
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1495015 Mfr #: 800-PH-048218
Pipe Size (In.): ID 2-1/8Type: 1/2" Wall Thickness
Item: Insulated Pipe SupportMetal Detectable: No
Material: Polyurethane Core, Elastomeric Insulation Collar, with PVC JacketMax. Load (Lb.): 72
Country of Origin (subject to change): United States

Description

Insulated Pipe Support, 1/2 In Wall Thickness, Pipe Size ID 2 1/8 In, Max Load 72 Lb, Material of Construction Polyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket

Reviews