Shop Alternate Products
This Product is Discontinued
K-Flex Usa
Pipe Support, 1/2 In Thickness (Discontinued)
Mfr # 800-PH-048138
Zoro # G1031353
This Product is Discontinued
Key Features
- Type 1/2 in Wall Thickness
- Material Polyurethane Core, Elastomeric Insulation Collar, with PVC Jacket
- Metal Detectable No
- Max. Load (Lb.) 72 lb
- Pipe Size (In.) ID 1 3/8