BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pipe Support, 1/2 In Thickness, ID 2 In

K-FLEX USA| Zoro #: G2084013| Mfr #: 800-PH-048200

$4.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Polyurethane Core, Elastomeric Insulation Collar, with PVC JacketMetal Detectable: NoPipe Size (In.): ID 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2084013 Mfr #: 800-PH-048200
Material: Polyurethane Core, Elastomeric Insulation Collar, with PVC JacketMetal Detectable: No
Pipe Size (In.): ID 2Type: 1/2" Wall Thickness
Item: Insulated Pipe SupportMax. Load (Lb.): 72
Country of Origin (subject to change): United States

Description

Insulated Pipe Support, 1/2 In Wall Thickness, Pipe Size ID 2 In, Max Load 72 Lb, Material of Construction Polyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket

Reviews