SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pipe Support, 1/2 In Thickness, ID 3/4 In

K-FLEX USA| Zoro #: G2335252| Mfr #: 800-PH-048068

$3.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): ID 3/4Item: Insulated Pipe SupportMetal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2335252 Mfr #: 800-PH-048068
Pipe Size (In.): ID 3/4Item: Insulated Pipe Support
Metal Detectable: NoMaterial: Polyurethane Core, Elastomeric Insulation Collar, with PVC Jacket
Max. Load (Lb.): 72Type: 1/2" Wall Thickness
Country of Origin (subject to change): United States

Description

Insulated Pipe Support, 1/2 In Wall Thickness, Pipe Size ID 3/4 In, Max Load 72 Lb, Material of Construction Polyurethane Core, Elastomeric Insulation Collar, With A PVC Jacket

Reviews