customer-service Help
K-Flex Usa

Rubatex R-320 Contact Adhesive

K-Flex Usa Rubatex R-320 Contact Adhesive 800-320-PTB
Hover or click to zoom Tap to zoom
$17.85
  • Item: Contact Cement
  • Materials Bonded: Fiberglass, Plastic, Rubber
  • Flammable/Non Flammable: Flammable
See full product details
Orders over $75 ship free.

Total: $17.85

K-Flex Usa #800-320-PTB Specifications

  • Item: Contact Cement
  • Materials Bonded: Fiberglass, Plastic, Rubber
  • Flammable/Non Flammable: Flammable
  • Application Method - Adhesives: Brush On, Roll On, Spray On
  • Container Type - Adhesives: Can
  • Container Size - Adhesives: 16.0 oz
  • Adhesive Color: Yellow
  • Temp. Range (F): Up to 200 Degrees
  • Type: R-320 Contact Adhesive
  • Characteristics: Will make a Resilient, Moisture-resistant Bond in 3 to 4 min under Normal Conditions
  • Color: Amber
  • Standards: OSHA Hazard Communication
  • Temp. Range: 220 Degrees F When Installing Pipe Insulation and 200 Degrees F When Applying Sheet Insulation
  • Begins to Harden: 2 to 4 min
  • Size: 1 pt.
  • Application: For joining seams of rubber insulation
  • Chemical Base: Solvent Base
  • Primary Application: For General Purpose
  • For Surface Type: Porous or Non-Porous
  • Maximum Performance Temperature: 220 Degrees F
  • Container Type: Can
  • Application Method: Brush On, Roll On
  • Water Resistance: Not Water-Resistant
  • Low Odor: No
  • Features: Resilient, Moisture-Resistant Bond
  • Secondary Compatible Materials: Glass and Fiberglass, Plastics, Rubber
  • Heat Resistant: Yes
  • Working Time: 2 min
  • Color Family: Orange
  • Maximum Application Temperature: 100 Degrees F
  • Flash Point (F): Less Than -4 Degrees F
  • Series: 320
  • VOC Content Range: 100 g/L to 500 g/L
  • Working Time Grade: Quick Working Time
  • Brand & Series: K-FLEX USA 320
  • VOC Content Weight: 447 g/L
  • VOC Content Weight Percentage: 80% to 82%
  • Flammability: Flammable
  • Container Size: 1 pt
  • Primary Applications: General Purpose
  • Country of Origin (subject to change): United States

Description

Contact Cement, Adhesive Color Amber, Container Size 1 pt, Container Type Can, Flammability Flammable, For Surface Type Porous or Non-Porous, Series 320, Working Time 2 min, Heat Resistant Yes, Low Odor No, Maximum Performance Temperature 220 Degrees F, VOC Content Weight 447 g/L, Water Resistance Not Water-Resistant, Maximum Application Temperature 100 Degrees F, Application Method Brush On, Roll On, Features Resilient, Moisture-Resistant Bond, Materials Bonded Fiberglass, Plastic, Rubber

Restrictions and Compliance

  • Hazardous material

Reviews of K-Flex Usa #800-320-PTB