Skip to Main Content
customer-service Help
K & H Industries

30 ft. 16/4 Retractable Cord Reel 600VAC Voltage

K & H Industries 30 ft. 16/4 Retractable Cord Reel 600VAC Voltage RTFD4L-WW-B16G
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$986.06
  • Item: Retractable Cord Reel
  • Voltage: 600VAC
  • Tension Method: Field Convertible
See full product details
This item ships free.
Total: $986.06

K & H Industries #RTFD4L-WW-B16G Specifications

  • Item: Retractable Cord Reel
  • Voltage: 600VAC
  • Tension Method: Field Convertible
  • Wire Size: 16 AWG
  • Retractable Cord Length: 30 ft
  • Feeder Cord Ending: Flying Lead
  • Reel Color: Yellow
  • Cord Color: Black
  • Retractable Cord Ending: Flying Lead
  • Enclosure Rating: NEMA 4X
  • Retractable Cord Ending Configuration: Flying Lead
  • Standards: UL, CSA, NEMA 4X
  • Feeder Cord Ending NEMA Configuration: No Configuration
  • Includes: Constant-Tension, Ratchet
  • Cord Included: Yes
  • Voltage - Ext. Cords and Outlet Strips: 600VAC
  • Max. Amps - Ext. Cords and Outlet Strips: 8.0
  • Overall Height: 15 in
  • Slip Ring Rating: 35A @ 600V
  • Reel Material: Steel
  • NEC Cord Designation - Ext. Cords and Outlet Strips: SOOW
  • Overall Width: 14 1/2 in
  • Feeder Cord Length: 6 ft
  • Reel Mounting: Bench, Ceiling, Wall
  • Enclosed Reel: No
  • Cord Ending NEMA Configuration: No Configuration
  • Cord Ending: Flying Lead
  • Grade - Ext. Cords and Outlet Strips: Heavy Industrial
  • Watts: 4800
  • Overall Depth: 10 1/2 in
  • Temp. Range: -22 Degrees to 194 Degrees F
  • Indoor / Outdoor: Indoor/Outdoor
  • Cord Length - Ext. Cords and Outlet Strips: 30 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips: 16/4
  • Gauge/Conductor: 16/4
  • Cord Length: 30 ft.
  • Location: Outdoor
  • Trade Designation: SOOW
  • Temp. Rating: -22 Degrees to 194 Degrees F
  • Number of Conductors: 4
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Retractable Cord Reel, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 30 ft, Reel Color Yellow, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Trade Designation SOOW, Number of Conductors 4, Tension Method Field Convertible, Feeder Cord Length 6 ft, Feeder Cord Ending Flying Lead, Location Outdoor

Reviews of K & H Industries #RTFD4L-WW-B16G