K & H Industries
50 ft. 16/4 Constant Tension Cord Reel 600VAC Voltage
Mfr # RTFD4S-WW-B16K
Zoro # G6084360
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600VAC
- Tension Method Field Convertible
- Wire Size 16 AWG
- Retractable Cord Length 50 ft
- Reel Color Yellow
Explore More Products
- K & H INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 120VAC Voltage RTBB3L-WW-J12F
- K & H INDUSTRIES 50 ft. 14/3 Constant Tension Cord Reel 600VAC Voltage RTFA3S-WW-B14K
- K & H INDUSTRIES 50 ft. 14/3 Retractable Cord Reel 600VAC Voltage RTFM4L-WW-B14K
- K & H INDUSTRIES 30 ft. 16/3 Retractable Cord Reel 600VAC Voltage RTFD3L-WW-B16G
- K & H INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 120VAC Voltage RTBB3L-WW-J12K
- CONDUCTIX-WAMPFLER 50 ft. 12/3 Retractable Cord Reel 20 Amps 4 Outlets 125VAC Voltage XA-121120305016E
- KH INDUSTRIES 30 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage RTFD4L-WW-B12G
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW35104 HBLW35104
- COXREELS 30 ft. 12/3 Extension Cord Reel 13 Amps 0 Outlets 120VAC Voltage PC10-3012-X
- BAYCO EXTENSION CORD REEL BYSL-8906
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Black Portable Outlet Box and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC HBLI45123R220M1
- K & H Industries Extension Cords & Power Strips