K & H Industries
30 ft. 14/3 Retractable Cord Reel 600VAC Voltage
Mfr # RTFD3L-WW-B14G
Zoro # G6084117
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600VAC
- Tension Method Field Convertible
- Wire Size 14 AWG
- Retractable Cord Length 30 ft
- Feeder Cord Ending Flying Lead
Explore More Products
- K & H INDUSTRIES 50 ft. 14/3 Constant Tension Cord Reel 600VAC Voltage RTFA3S-WW-B14K
- K & H INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 120VAC Voltage RTBB3L-WW-J12F
- K & H INDUSTRIES 70 ft. 16/4 Retractable Cord Reel 600VAC Voltage RTFA4L-WW-B16O
- K & H INDUSTRIES 30 ft. 16/4 Retractable Cord Reel 600VAC Voltage RTFD4L-WW-B16G
- K & H INDUSTRIES 50 ft. 16/4 Constant Tension Cord Reel 600VAC Voltage RTFD4S-WW-B16K
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage RTBB3L-WDD520-J12K
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25123 HBLI25123
- HUBBELL WIRING DEVICE-KELLEMS Reel with Triple Tap 1 A Amps 125V AC Voltage HBLC30163TT
- COXREELS 30 ft. 12/3 Power Cord Reel 0 Outlets PC10L-3012
- FLEXZILLA 50 ft.14/3 AWG SJTOW13AAmps125VVoltage FZ8140503
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 16/3 Retractable Cord Reel 10 Amps 0 Outlets 120VAC Voltage HBLC25163
- K & H Industries Extension Cords & Power Strips