K-Tool International
1/2" Drive, 1-7/16" SAE Socket, 6 Points
- Zoro #: G7025809
- Mfr #: KTI-23246
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- Socket Type: Deep
- SAE or Metric: SAE
- Number of Points: 6
- Material: Chrome Vanadium Steel
- Finish: High Polished Chrome
- Item: Deep Socket
$14.51
41% off
$8.51
Subtotal: $8.51
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- K-TOOL INTERNATIONAL 1/2" Drive, 1-1/4" SAE Socket, 6 Points KTI-23240
- K-TOOL INTERNATIONAL 1/2" Drive, 1" SAE Socket, 6 Points KTI-23232
- K-TOOL INTERNATIONAL 1/2" Drive, 1-1/8" SAE Socket, 6 Points KTI-23236
- K-TOOL INTERNATIONAL 3/8" Drive, 12mm Metric Socket, 12 Points KTI-27512
- K-TOOL INTERNATIONAL 1/2" Drive, T70 Torx(R) Socket KTI-22670
- K-TOOL INTERNATIONAL 3/8" Drive, 11/16" SAE Socket, 6 Points KTI-22122
- K-TOOL INTERNATIONAL 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points KTI-28114
- KO-KEN TOOLS Socket 3/4 6 Point 77mm 1/2 Sq. Drive 4300A-3/4
- WILLIAMS 3/8" Drive, 17mm Metric Socket, 6 Points BM-617
- LASCO Lasco PV429005 0.5 in. Skt Coupling PV429005
- KO-KEN TOOLS Socket 5/16 Double Square 22mm 1/4 Sq. Drive 2415A-5/16
- K-Tool International Sockets