K-Tool International

1/4" Drive, 14mm Metric Socket, 6 Points

Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 1/4"
  • Socket Type: Shallow
  • SAE or Metric: Metric
  • Number of Points: 6
  • Material: Chrome Vanadium Steel
  • Finish: High Polished Chrome
See all product information
$2.09
Must order in multiples of 4
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents