K-Tool International
3/4" Drive, 2-3/8" SAE Socket, 6 Points
Mfr # KTI-24176
Zoro # G7042161
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Vanadium Steel
Explore More Products
- K-TOOL INTERNATIONAL 3/4" Drive, 2" SAE Socket, 6 Points KTI-24164
- K-TOOL INTERNATIONAL 3/4" Drive, 2-3/16" SAE Socket, 6 Points KTI-24170
- K-TOOL INTERNATIONAL 3/4" Drive, 3/4" SAE Socket, 6 Points KTI-24124
- K-TOOL INTERNATIONAL 1/2" Drive, 10mm Metric Socket, 6 Points KTI-28210
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket, 6 Points KTI-22118
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 3/8" Drive KTI72477
- K-TOOL INTERNATIONAL 1/4" Drive, 12mm Metric Socket KTI20662
- K-TOOL INTERNATIONAL 1/4" Drive, 10mm Metric Socket, 6 Points KTI-26110
- K-TOOL INTERNATIONAL 1/2" Drive, 15/16" SAE Socket, 6 Points KTI-23230
- PROTO 3/8 in Drive, 5/8" Spline SAE Socket, 12 Points J5020DPL
- URREA 1/2" drive 6-point deep socket 12MM 5312HM
- K-Tool International Sockets & Ratchets