K-Tool International
3/8" Drive, 1/2" SAE Socket, 12 Points
Mfr # KTI-22416
Zoro # G7042679
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Material Chrome Vanadium Steel
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive, 1/4" SAE Socket, 12 Points KTI-22408
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket, 12 Points KTI-22414
- K-TOOL INTERNATIONAL 3/8" Drive, 3/8" SAE Socket, 12 Points KTI-22412
- K-TOOL INTERNATIONAL 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points KTI-28126
- K-TOOL INTERNATIONAL 1/4" Drive, 15mm Metric Socket, 6 Points KTI-26115
- K-TOOL INTERNATIONAL 3/8" Drive, 18mm Metric Socket KTI-20318
- K-TOOL INTERNATIONAL 1/4" Drive, 12mm Metric Socket, 6 Points KTI-26212
- K-TOOL INTERNATIONAL 1/4" Drive, 3/8" SAE Socket, 6 Points KTI-21212
- K-TOOL INTERNATIONAL K Tool International KTI27014 14 mm 0.37 in. Drive BMW Spark Plug Socket KTI27014
- CRAFTSMAN Sockets, 1/4" Drive 8mm 6 Point Deep Soc CMMT44405
- TEKTON 3/4 Inch Drive x 1-13/16 Inch 12-Point Socket SHD32246
- K-Tool International Sockets & Ratchets