K-Tool International
3/8" Drive, 1/2" SAE Socket, 12 Points
- Zoro #: G7042898
- Mfr #: KTI-22516
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8"
- Socket Type: Standard
- SAE or Metric: SAE
- Number of Points: 12
- Material: Chrome Vanadium Steel
- Finish: High Polished Chrome
$3.80
38% off
$2.35
Must order in multiples of 4
Subtotal: $9.40
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- K-TOOL INTERNATIONAL 1/4" Drive, 8mm Metric Socket, 6 Points KTI-26208
- K-TOOL INTERNATIONAL 3/8" Drive, 14mm Metric Socket, 6 Points KTI-27214
- K-TOOL INTERNATIONAL Breaker Bar, 3/4 " Dr, 19-1/2 " KTI-24080
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket KTI-20717
- K-TOOL INTERNATIONAL 3/8" Drive, 11mm Metric Socket, 6 Points KTI-27111
- K-TOOL INTERNATIONAL 3/8" Drive, 14mm Metric Socket, 12 Points KTI-27414
- K-TOOL INTERNATIONAL 1/4" Drive, 11/32" SAE Socket KTI20011
- K-TOOL INTERNATIONAL 3/8" Drive, 5/8" SAE Socket KTI-22220
- K-TOOL INTERNATIONAL 1/2" Drive, 20mm Metric Socket, 6 Points KTI-28220
- GREY PNEUMATIC SKT 1" DR X 1-5/16 STND IM GP4042R
- WILMAR Vw Drain Plug Socket, W80681 W80681
- K-Tool International Sockets