K-Tool International
3/8" Drive, 20mm Metric Socket, 6 Points
Mfr # KTI-27120
Zoro # G7045932
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Vanadium Steel
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive, 17mm Metric Socket, 6 Points KTI-27117
- K-TOOL INTERNATIONAL 3/8" Drive, 26mm Metric Socket, 6 Points KTI-27126
- K-TOOL INTERNATIONAL 3/8" Drive, 18mm Metric Socket, 6 Points KTI-27118
- K-TOOL INTERNATIONAL Breaker Bar, 1/2" Drive, 24" KTI-23081
- K-TOOL INTERNATIONAL 1/2" Drive, 3/8" SAE Socket, 6 Points KTI-23112
- K-TOOL INTERNATIONAL 3/8" Drive, 1/4" SAE Socket KTI-22208
- K-TOOL INTERNATIONAL 3/8" Drive, 5/8" SAE Socket KTI-20220
- K-TOOL INTERNATIONAL 1/2" Drive, 1-3/8" SAE Socket, 6 Points KTI-23244
- K-TOOL INTERNATIONAL K Tool International KTI23128 Socket .88 Inch 0.5 Inch Drive Standard 6 Point KTI23128
- PROTO 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points J5228B
- TEKTON 3/4 Inch Drive x 1-1/2 Inch Deep 6-Point Socket SHD33038
- K-Tool International Sockets & Ratchets