Skip to Main Content
customer-service Help
K Tool International

3/8" Drive, 7mm Metric Socket, 12

Feedback Help us improve our product images
$5.83 /ea

Order in multiples of 2

  • Drive Size: 3/8"
  • Socket Type: Deep
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $11.66

K Tool International #KTI-27407 Specifications

  • Drive Size: 3/8"
  • Socket Type: Deep
  • SAE or Metric: Metric
  • Number of Points: 12
  • Material: Chrome Vanadium Steel
  • Size: 7mm
  • Finish: High Polished Chrome
  • Item: Deep Socket
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Chrome Socket, 3/8" Drive, 7mm, 12Pt, Deep

Reviews of K Tool International #KTI-27407