K-Tool International
Aluminum Service Jack Xd, 3Ton
- Zoro #: G1061993
- Mfr #: KTI63099
Hover or click to zoom Tap to zoom
Key Features
- Material: Aluminum
- Features: Lifting Range 3-3/4" to 19-1/4"; Dual Pump
- Lifting Capacity: 3 Tons
- Type: Service Jack
- Includes: Handle Pad
- Length: 30.07"
$329.99
Subtotal: $329.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- K-TOOL INTERNATIONAL 3.33 Ton Low Profile Service Jack KTIXD63133
- K-TOOL INTERNATIONAL Air/Hydraulic Truck Jack, 50Ton KTI63198
- K-TOOL INTERNATIONAL 3.5-Ton Low Profile Service Jack KTIXD13002
- K-TOOL INTERNATIONAL Scissor Jack, 1.5Ton KTI63100
- K-TOOL INTERNATIONAL Service Jack Low Profile 2 Ton KTI63095
- K-TOOL INTERNATIONAL Air/Hydraulic Truck Jack, 22Ton KTI63194
- K-TOOL INTERNATIONAL Hand Pallet Jack 6500Lbs KTI-63800
- AME Air Hydraulic Jack, 50/25/10T, 3 Stage 50-3
- SUNEX 10 Ton Standard Floor Jack 6609
- GRAY 20000 lb. Air/Hydraulic Service Jack 27" Max. Lifting H., 7" Min. Lifting H FSJ-200
- OMEGALIFT Jack Stand, Medium Lift Pin Style, 10 tons 32105B
- K-Tool International Floor Jacks