K-Tool International

Deep 6 Pnt Impact Socket, 1/2"Dr, 5/8"

Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 1/2"
  • Socket Type: Deep Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Material: Chrome Moly Steel
  • Finish: black oxide
  • Category Type: Impact Socket
  • Package Quantity: 1
See all product information
$5.49
Must order in multiples of 2
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents