K-Tool International
1/2" Impact Socket black oxide
Mfr # KTI-38234
Zoro # G7026043
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Material Chrome Moly Steel
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Impact Socket black oxide KTI-38212
- K-TOOL INTERNATIONAL 1/2" Impact Socket black oxide KTI-38219
- K-TOOL INTERNATIONAL 1/2" Impact Socket black oxide KTI-38235
- K-TOOL INTERNATIONAL 1/2" Impact Socket black oxide KTI-33118
- K-TOOL INTERNATIONAL 1/2" Impact Socket black oxide KTI-33520
- K-TOOL INTERNATIONAL 3/8" Impact Socket black oxide KTI-32212
- K-TOOL INTERNATIONAL Impact Socket 1-1/8", 1" Drive Short 6Pt KTI-35136
- K-TOOL INTERNATIONAL 1/2" Impact Socket black oxide KTI-38226
- K-TOOL INTERNATIONAL Impact Socket 6 pt Standard Socket KTI-33142
- PROTO Impact Socket 6 pt Standard Socket J15068
- MILWAUKEE TOOL Impact Socket Short Socket, Black Oxide 49-16-1610
- K-Tool International Sockets & Ratchets