K-Tool International
Hex Bit Socket, 3/8" Drive, 1/8"
Mfr # KTI-22904
Zoro # G7056870
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Finish Chrome
Explore More Products
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 7/32" KTI-22907
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5/32" KTI-22905
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5/16" KTI-22910
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 7mm KTI-27907
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5.5mm KTI-27955
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 4mm KTI-27904
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 3/8" KTI-22912
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 1/4" KTI-22908
- GREY PNEUMATIC SKT 3/8" DRIVE X 6MM HEX DRIVER 6" LENGT GP19066M
- BONDHUS 12 Mmx2" L Ball End Socket Bit And 1/2" Drive Socket With Proguard 43980
- KO-KEN Bit Socket 6mm Hex 75mm 1/2 Sq. Drive 4010M.75-6
- K-Tool International Sockets & Ratchets