K-Tool International
Scraper, Long Handled
Mfr # KTI-70020
Zoro # G7057683
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1"
- Blade Material Steel
- Overall Length 11"
- Includes Handle
- Features Long Handled Scraper;1" blade ideal for removing gaskets;Ideal for light-duty home projects;3" Long Straight Shank;Screwdriver Handle
Explore More Products
- K-TOOL INTERNATIONAL Scraper Putty Knife, 1-1/2" Flexible KTI-70017
- K-TOOL INTERNATIONAL Scraper Putty Knife, 1-1/2", Stiff KTI-70015
- K-TOOL INTERNATIONAL K Tool International KTI-70016 Grip-Coated Handle Mini Scraper KTI-70016
- K-TOOL INTERNATIONAL Scraper Putty Knife Set, 4 pcs. KTI-70004
- K-TOOL INTERNATIONAL K Tool International KTI-70004 Scraper & Putty Knife Set; 4 Piece KTI-70004
- K-TOOL INTERNATIONAL Scraper Air Chisel KTI-81976
- MARSHALLTOWN Stainless Steel, Taping Knife, 6" X 3" 3506SD
- WOODTONE Clrd Ltx Pty Gldn Oak/Pc 833
- HYDE Value Series 3 in. W High Carbon Steel Stiff Wall Scraper 04401
- WARNER 1-1/4 in. Progrip Stf Pty Knife 90107
- HYDE Oval Hardwood Roller, 1-1/4" L 30160
- K-Tool International Putty & Joint Knives, Spatulas, Scrapers