K-Tool International
Monkey Wrench, 9", Black Oxide
- Zoro #: G7054037
- Mfr #: KTI49309
Hover or click to zoom Tap to zoom
Key Features
- Item: Auto Wrench 9",Monkey Wrench,Black Oxide
- Finish: black oxide
- Wrench Style: Monkey
- Range of Lengths: 9"
- Wrench Head Sizes: 2-1/2"
- Measurement Type: SAE
- SAE or Metric: SAE
$30.19
Subtotal: $30.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
K-Tool International #KTI49309 Specifications
- Zoro #: G7054037
- Mfr #: KTI49309
- Item: Auto Wrench 9",Monkey Wrench,Black Oxide
- Finish: black oxide
- Wrench Style: Monkey
- Range of Lengths: 9"
- Wrench Head Sizes: 2-1/2"
- Measurement Type: SAE
- SAE or Metric: SAE
- Country of Origin (subject to change): China
Description
Auto Wrench 9 In.,Monkey Wrench,Black Oxide
Reviews of K-Tool International #KTI49309
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- K-TOOL INTERNATIONAL 24" L Aluminum Aluminum Pipe Wrench, 3-1/2" Cap, 24" KTI-49124
- K-TOOL INTERNATIONAL 8" L Cast Iron Pipe Wrench, 8" KTI-49008
- K-TOOL INTERNATIONAL 12" L Aluminum Aluminm Pipe Wrench, 2-1/4" Capacity, 12" KTI-49112
- K-TOOL INTERNATIONAL 12" L Cast Iron Pipe Wrench, 12" KTI-49012
- K-TOOL INTERNATIONAL 14" L Aluminum Aluminum Pipe Wrench, 2-5/8"Capacity, 14" KTI-49114
- K-TOOL INTERNATIONAL 36" L Aluminum Aluminum Pipe Wrench, 4" Capacity KTI-49136
- CRESCENT Pipe Wrench, aluminum, 14 CAPW14
- FLEMING SUPPLY Plumbers Pipe Wrench, 3-piece 14-Inch, 10-Inch, 8-Inch Set for Home Improvement Hand Wrenches 483788FUN
- EGA MASTER OFFSET HEAVY DUTY PIPE WRENCH 14" 1000 V 76761
- BRASSCRAFT Brasscraft T420 Basin Wrench Fits T420
- RIDGID 20 in L 2 in Cap. Cast Iron Hex Pipe Wrench 25
- K-Tool International Pipe Wrenches