K Tool International
Ratcheting Combo Wrench, 3/4"
- Zoro #: G7041498
- Mfr #: KTI-45424
$12.88
- SAE or Metric: SAE
- Wrench Style: Box End, Combination
- Ratcheting: Yes
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.88
K Tool International #KTI-45424 Specifications
- Zoro #: G7041498
- Mfr #: KTI-45424
- SAE or Metric: SAE
- Wrench Style: Box End, Combination
- Ratcheting: Yes
- Measurement Type: SAE
- Size: 3/4"
- Item: Ratcheting Combo Wrench 3/4"
- Country of Origin (subject to change): Taiwan, Province of China
Description
Ratcheting Combo Wrench 3/4 In.
Reviews of K Tool International #KTI-45424
Explore more
- K Tool International Metric Combo Wrench Set 29mm-36mm, 8 pcs. KTI-41802
- K Tool International Raised Panel Combo Wrench, 3/8", 6Pt KTI-41412
- K Tool International Hi Plsh Mtrc Shrt Combo Wrench, 12Pt, 10mm KTI-41710
- K Tool International Metric Ratcheting Wrench, Reversible, 19mm KTI-45619
- K Tool International High Polish SAE Combo Wrench Set, 14 pcs. KTI-41304
- K Tool International Tapered Scratch Awl KTI-70010
- Kd Tools SAE Master Combo Set, 13 pcs. EHT9312
- Kd Tools Stubby Combo Non-Rachet Wrench, 12mm 81636
- Kd Tools Reversible Combo Ratcheting, 5/16" 9525ND
- K Tool International Wrenches