Skip to Main Content
customer-service Help
K Tool International

Stiff Chisel Edge Scraper, 1-1/2"

K Tool International Stiff Chisel Edge Scraper, 1-1/2" KTI-70026
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.32
  • Blade Width: 1-1/2"
  • Blade Material: Tempered
  • Includes: Handle
See full product details
Out of Stock
Total: $23.32

K Tool International #KTI-70026 Specifications

  • Blade Width: 1-1/2"
  • Blade Material: Tempered
  • Includes: Handle
  • Features: Brass riveted and grommeted, hardened and tempered steel blades;Lifetime Warranty
  • Number of Pieces: 1
  • Handle Material: Wood
  • Item: Stiff Chisel Edge Scraper,1-1/2"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1-1/2" Stiff Chisel Edge Scraper

Reviews of K Tool International #KTI-70026