customer-service Help
K Tool International

Swivel Impct Socket, 6 pt., 1/2"Drve, 1/2"

$20.81
  • Drive Size: 1/2"
  • Socket Type: Swivel
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Total: $20.81

K Tool International #KTI-33516 Specifications

  • Drive Size: 1/2"
  • Socket Type: Swivel
  • SAE or Metric: SAE
  • Number of Points: 6
  • Material: Chrome Moly Steel
  • Size: 1/2"
  • Finish: black oxide
  • Item: Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Swivel Impct Socket,6 pt.,1/2 In.Drve,1/2 In.

Reviews of K Tool International #KTI-33516