Shop Alternate Products
This Product is Discontinued
K-Tool International
Tamper Proof Bit T-20 1/4" Dr (Discontinued)
Mfr # KTI-21520
Zoro # G7062139
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Shank Size 1/4" Hex
- Material Heat Treated Alloy Steel
- Bit Style Tamperproof Torx(R)
- Measurement Type Torx(R)