Skip to Main Content
customer-service Help
K Tool International

Tamper Proof Bit T-25 1/4" Dr

Feedback Help us improve our product images
$3.31 /ea

Order in multiples of 3

  • Drive Size: 1/4"
  • Shank Size: 1/4" Hex
  • Material: Heat Treated Alloy Steel
See full product details
Out of Stock
Total: $9.93

K Tool International #KTI-21525 Specifications

  • Drive Size: 1/4"
  • Shank Size: 1/4" Hex
  • Material: Heat Treated Alloy Steel
  • Bit Style: Tamperproof Torx(R)
  • Measurement Type: Torx(R)
  • Finish: black oxide
  • Number of Pieces: 1
  • Point Size: T25
  • SAE or Metric: Torx(R)
  • Item: Tamper Proof Bit T-25 1/4" Dr
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tamper Proof Bit T-25 1/4 In. Dr

Reviews of K Tool International #KTI-21525