K-Tool International
Groove Joint Pliers, 6"
Mfr # KTI-54006
Zoro # G7050318
Sold in multiples of 2 for $25.10
$25.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Can be Adjusted to Grip or Turn Objects, Ideal for Grasping Nuts or Pipe, Handle Design Straight
- Handle Type Ergonomic, Vinyl Grip
- Material Chrome Vanadium Steel
- Overall Length 6"
- Finish Chrome plated
Explore More Products
- K-TOOL INTERNATIONAL 7 in Curved-Jaw Locking Pliers KTI-58707
- K-TOOL INTERNATIONAL 11 in Locking C-Clamp Plier KTI-58811
- K-TOOL INTERNATIONAL 7 in Straight-Jaw Locking Pliers KTI-58717
- K-TOOL INTERNATIONAL Snap Ring Plier, .070", Straight Tip KTI-55122
- K-TOOL INTERNATIONAL Diagonal Cutter Pliers, 7" KTI-52007T
- K-TOOL INTERNATIONAL Slip Joint Pliers, 6" Long KTI-53006T
- K-TOOL INTERNATIONAL Needle Nose Pliers, 45 Degree, 11" KTI-51211
- K-TOOL INTERNATIONAL Auto Return Wire Twister Pliers, 9" KTI59000
- K-TOOL INTERNATIONAL K Tool International KTI70750 Spark Plug Boot Pliers KTI70750
- ZORO SELECT Retaining Ring Applicator, E-Style, 5mm A-605
- BETA Plier Floating C-Shaped Jaw, 290mm 10620229
- K-Tool International Locking Pliers