K-Tool International
Wrench, Adjustable, 18", Finish: Chrome plated
- Zoro #: G7037097
- Mfr #: KTI-48018
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Overall Length: 18"
- Finish: Chrome plated
- Material: Heat Treated Alloy Steel
- Features: For Maximum Strength and Light Weight
- Adjustable Wrench Grip Style: DNA
- Adjustable Wrench Nominal Length: 18"
- Jaw Capacity: 2-1/4"
- Item: Adjustable Wrench, 18"
$44.15
Subtotal: $44.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
K-Tool International #KTI-48018 Specifications
- Zoro #: G7037097
- Mfr #: KTI-48018
- UPC #: 00769622480187
- Overall Length: 18"
- Finish: Chrome plated
- Material: Heat Treated Alloy Steel
- Features: For Maximum Strength and Light Weight
- Adjustable Wrench Grip Style: DNA
- Adjustable Wrench Nominal Length: 18"
- Jaw Capacity: 2-1/4"
- Item: Adjustable Wrench, 18"
- Country of Origin (subject to change): China
Description
Wrench,Adjustable,18
Reviews of K-Tool International #KTI-48018
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- K-TOOL INTERNATIONAL Wrench, Adjustable, 4", Material: Chrome Vanadium Steel KTI48004T
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Features: For Maximum Strength and Light Weight KTI-48012
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Black KTI48012BTW
- K-TOOL INTERNATIONAL Wrench, Adjustable, 10", Finish: Chrome plated KTI-48010
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Material: Heat Treated Alloy Steel KTI-48012T
- K TOOL INTL Wrench Eagle Head 3/8 Dr 8-17Mm WH8-R-3/8DT
- PROTO Adjustable Wrench, 8" Overall Length J708A
- WELLER Crescent Metric and SAE Adjustable Wrench 8 in. L 1 pc AC28VS
- IRWIN ADJUSTABLE WRENCH 8""L 2078608
- URREA 6" Lg Black Finish Adjustable 704G
- BAHCO Bahco Black X-Wide Adjustable Wrench, Ergo, 10" 9033 R US
- K-Tool International Adjustable Wrenches