Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antenna, Base Load, 35 in.

  • Zoro #: G0157906
  • Mfr #: K-30
$31.55 /ea

Order in multiples of 7

  • Finish: Stainless steel
  • Type: Base Load
  • Item: Antenna
See full product details
Orders over $75 ship free.

K40 #K-30 Specifications

  • Zoro #: G0157906
  • Mfr #: K-30
Finish: Stainless steel Type: Base Load
Item: Antenna Includes: 15 ft Coax, PL259 Connector
Bandwidth (MHz): 440 MHz Cable Length (Ft.): 15 ft
Cable Type: RG 58AU Application: CB Communication
Frequency (MHz): 26 to 30 MHz Thread Size (In.): 3/8
Package Quantity: 1 Antenna Length (In.): 35 in
Power Rating (Watts): 300 W Antenna Diameter (In.): 3/8 in
Overall Length (In.): 38 in Base Dia. (In.): 4 in
Frequency Range (Hz): 26.9 to 27.4 Hz Number of Bands: 1
For Use With: CB Radio Material: METLPLAS/Stainless Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antenna, Base Load, Antenna Length (In.) 35, Antenna Diameter (In.) 3/8, Overall Length (In.) 38, Base Dia. (In.) 4, METLPLAS/Stainless Steel, Stainless Steel Finish, Frequency (MHz) 26 to 30, Bandwidth (MHz) 440, Number of Bands 1, Power Rating (Watts) 300, Cable Length (Ft.) 15, Cable Type RG 58AU, Thread Size (In.) 3/8, Application CB Communication, For Use With CB Radio, Includes 15 ft. Coax, PL259 Connector

Restrictions and Compliance

Hazardous material

Reviews of K40 #K-30