Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coax Cable, FME Connector, 18 ft.

  • Zoro #: G0157897
  • Mfr #: K4018FME
$18.72
  • Item: Coax Cable
  • Material: Cable
  • Finish: PVC Jacket
See full product details
Orders over $75 ship free.

K40 #K4018FME Specifications

  • Zoro #: G0157897
  • Mfr #: K4018FME
Item: Coax Cable Material: Cable
Finish: PVC Jacket Package Quantity: 1
For Use With: CB Radio Cable Type: RG8X
Type: FME Connector, 50 ohm Cable Length (Ft.): 18 ft
Overall Length (In.): Frequency Range (Hz):
Number of Bands: Frequency (MHz):
Radiation Pattern: Mast Diameter (In.):
Bandwidth (MHz): Base Dia. (In.):
Power Rating (Watts): Antenna Length (In.):
Wire Gauge Type: Thread Size (In.):
Antenna Diameter (In.): Standards:
Application: Includes:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Coax Cable, FME Connector, 50 ohm, Material Cable, Finish PVC Jacket, Cable Length (Ft.) 18, Cable Type RG8X, For Use With CB Radio

Reviews of K40 #K4018FME