Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-11/32" W x 1-1/2" H Aluminum Pivot Hinge

  • Zoro #: G0396929
  • Mfr #: IP-22-RH-AL INTERMEDIATE PIVOT
$13.45
  • Door Leaf Height: 3/4 in
  • Material: Diecast Aluminum
  • Finish: Aluminum
See full product details
Orders over $75 ship free.

Kaba Ilco #IP-22-RH-AL INTERMEDIATE PIVOT Specifications

  • Zoro #: G0396929
  • Mfr #: IP-22-RH-AL INTERMEDIATE PIVOT
Door Leaf Height: 3/4 in Material: Diecast Aluminum
Finish: Aluminum Range of Motion: 180 Degrees
Orientation: Right Hand Holes: With
Holes per Leaf: 3 Door Leaf Width: 1-11/32"
Bearing Type: Ball Item: Pivot Hinge
Frame Leaf Height: 3/4 in Load Capacity: 125.0 lb
Hardware: Included Features: 3/4" Offset
Door Leaf Thickness: 21/64" Ligature Resistant: No
Pin Dia.: 15/64" Mounting: Surface
Number of Wires: 0 Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Pivot Hinge, Cast Aluminum Material, Aluminum Finish, 125.0 lb Load Capacity, With Holes, 5 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, Ball Bearing Type, Included Hardware, Surface Mounting, 0 Number of Wires, Door Leaf Height 3/4 in, Frame Leaf Height 3/4 in

Technical Guides

Reviews of Kaba Ilco #IP-22-RH-AL INTERMEDIATE PIVOT