SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Key Blank, Brass, Corbin Russwin, PK10

KABA ILCO| Zoro #: G1152067| Mfr #: A1001AH-CO91

$4.36 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): -Item: Key BlankMaterial: Nickel Plate Over Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1152067 Mfr #: A1001AH-CO91
Length (In.): -Item: Key Blank
Material: Nickel Plate Over BrassLock Manufacturer: Corbin
Package Quantity: 10For Use With: -
Includes: -Type: -
Number of Pins: 6Keyway Type: Commercial
Country of Origin (subject to change): United States

Description

Key Blank, Material Nickel Plate Over Brass, Lock Manufacturer Corbin Russwin, Keyway Type Commercial, Number of Pins 6, Package Quantity 10

Reviews