Key Blank, Nickle, Type BW2, 5 Pin, PK10

KABA ILCO| Zoro #: G1153661| Mfr #: 1510-BW2

$14.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1153661 Mfr #: 1510-BW2
Keyway Type: Commercial/ResidentialItem: Key Blank
Ilco Number: BW2Type: BW2
Number of Pins: 5Material: Nickle Silver
Length (In.): -Includes: -
For Use With: -Lock Manufacturer: Baldwin(R)
Country of Origin (subject to change): United States

Product Description

Key Blank, Type BW2, Material Nickle Silver, Lock Manufacturer Baldwin(r), Keyway Type Commercial/Residential, Number of Pins 5, For Use With -, Includes -, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.